Shop Alternate Products
This Product is Discontinued
Spax
Deck Screw, Steel, Flat Head, 25 PK (Discontinued)
Mfr # 4141820500753
Zoro # G1646434
This Product is Discontinued
Key Features
- Head Type Flat
- Drive Size #2
- Material Steel
- Application For Outdoor Wood to Wood Projects
- Thread Style Partially Threaded