Deck Screw, #10, PK35

SPAX| Zoro #: G1630185| Mfr #: 4141820500603

$8.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1630185 Mfr #: 4141820500603
Driver Size: #2Drive Type: Combination Phillips and Square
System of Measurement: InchThread Type: UNC
Item: Deck ScrewSize: #10
Head Type: FlatApplication: For Outdoor Wood to Wood Projects
Material: SteelThread Style: Partially Threaded
Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Deck Screw, Flat Head, Steel, Coated Dacrotized Finish, Combination Phillips And Square, Size #10, Length 2 1/2 In, Driver Size #2, Thread Type Coarse, Outdoor Wood To Wood Projects, Package 35

Product Reviews