JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Deck Screw, #10, PK350

SPAX| Zoro #: G0930492| Mfr #: 4577000500767

$67.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930492 Mfr #: 4577000500767
Head Type: FlatItem: Deck Screw
Driver Size: #2Thread Type: UNC
Application: For Outdoor Wood To Wood ProjectsSystem of Measurement: Inch
Thread Style: Double ThreadlokDrive Type: square
Size: #10Material: stainless steel
Length: 3"Finish: Plain
Country of Origin (subject to change): Germany

Product Description

Deck Screw, Flat Head, Stainless Steel, Plain Finish, Square, Size #10, Length 3 In, Driver Size #2, Thread Type Double Threadlok, Outdoor Wood To Wood Projects, Package 350

Product Reviews