Deck Screw, #7, PK156

SPAX| Zoro #: G0755133| Mfr #: 4577000450416

$20.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Flat
Driver Size: #2
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755133 Mfr #: 4577000450416
Head Type: FlatDriver Size: #2
Finish: PlainApplication: For Outdoor Wood to Wood Projects
Drive Type: squareLength: 1-5/8"
Package Quantity: 156Thread Style: Double Threadlok
Size: #7System of Measurement: Inch
Item: Deck ScrewThread Type: UNC
Material: stainless steelCountry of Origin (subject to change): Germany

Description

Deck Screw, Flat Head, Stainless Steel, Plain Finish, Square, Size #7, Length 1 5/8 In, Driver Size #2, Thread Type Double Threadlok, Outdoor Wood To Wood Projects, Package 156

Reviews