Deck Screw, #8, PK35

SPAX| Zoro #: G1116455| Mfr #: 4141820400753

$9.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116455 Mfr #: 4141820400753
Driver Size: #2System of Measurement: Inch
Thread Type: UNCItem: Deck Screw
Head Type: FlatApplication: For Outdoor Wood to Wood Projects
Material: SteelLength: 3"
Thread Style: Partially ThreadedDrive Type: Combination Phillips and Square
Size: #8Country of Origin (subject to change): Multiple

Product Description

Deck Screw, Flat Head, Steel, Coated Dacrotized Finish, Combination Phillips And Square, Size #8, Length 3 In, Driver Size #2, Thread Type Coarse, Outdoor Wood To Wood Projects, Package 35

Product Reviews