SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Deck Screw, #8, PK65

SPAX| Zoro #: G1089374| Mfr #: 4141820400503

$5.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Style: Partially ThreadedThread Type: UNCMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089374 Mfr #: 4141820400503
Thread Style: Partially ThreadedThread Type: UNC
Material: SteelDriver Size: #2
Application: For Outdoor Wood to Wood ProjectsItem: Deck Screw
System of Measurement: InchLength: 2"
Head Type: FlatPackage Quantity: 65
Drive Type: Combination Phillips and SquareSize: #8
Country of Origin (subject to change): Multiple

Description

Deck Screw, Flat Head, Steel, Coated Dacrotized Finish, Combination Phillips And Square, Size #8, Length 2 In, Driver Size #2, Thread Type Coarse, Outdoor Wood To Wood Projects, Package 65

Reviews