DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Deck Screw, #8, PK80

SPAX| Zoro #: G1807574| Mfr #: 4141820400403

$11.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #2
Material: steel
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807574 Mfr #: 4141820400403
Driver Size: #2Material: steel
System of Measurement: InchThread Style: Partially Threaded
Package Quantity: 80Application: For Outdoor Wood to Wood Projects
Head Type: FlatLength: 1-1/2"
Drive Type: Combination Phillips and SquareItem: Deck Screw
Size: #8Thread Type: UNC
Country of Origin (subject to change): United States

Description

Deck Screw, Flat Head, Steel, Coated Dacrotized Finish, Combination Phillips And Square, Size #8, Length 1 1/2 In, Driver Size #2, Thread Type Coarse, Outdoor Wood To Wood Projects, Package 80

Reviews