Deck Screw, #9, PK200

SPAX| Zoro #: G1195467| Mfr #: 0147000450323

$54.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Type: Flat
Driver Size: #2
Application: For Outdoor Wood to Wood Projects
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195467 Mfr #: 0147000450323
Head Type: FlatDriver Size: #2
Application: For Outdoor Wood to Wood ProjectsSize: #9
Length: 1-1/4"Package Quantity: 200
Thread Style: Partially ThreadedDrive Type: Combination Phillips and Square
System of Measurement: InchItem: Deck Screw
Thread Type: UNCMaterial: steel
Country of Origin (subject to change): Germany

Description

Deck Screw, Flat Head, Steel, Coated Dacrotized Finish, Combination Phillips And Square, Size #9, Length 1 1/4 In, Driver Size #2, Thread Type Coarse, Outdoor Wood To Wood Projects, Package 200

Reviews