FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Deck Screw, #9, PK200

SPAX| Zoro #: G0868262| Mfr #: 0147000450403

$42.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0868262 Mfr #: 0147000450403
Driver Size: #2Application: For Outdoor Wood to Wood Projects
System of Measurement: InchThread Type: UNC
Head Type: FlatItem: Deck Screw
Thread Style: Partially ThreadedDrive Type: Combination Phillips and Square
Size: #9Material: stainless steel
Length: 1-1/2"Finish: Plain
Country of Origin (subject to change): Germany

Product Description

Deck Screw, Flat Head, Stainless Steel, Plain Finish, Combination Phillips And Square, Size #9, Length 1 1/2 In, Driver Size #2, Thread Type Coarse, Outdoor Wood To Wood Projects, Package 200

Product Reviews