KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi Screw, #10, Phillips/Sq, PK500

SPAX| Zoro #: G1739717| Mfr #: 0141010500605

$49.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Length: 2-1/2"
Item: Multi-Material Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739717 Mfr #: 0141010500605
Thread Type: UNCLength: 2-1/2"
Item: Multi-Material ScrewFinish: zinc
Size: #10Drive Type: Phillips/Square
Package Quantity: 500Head Type: Flat
System of Measurement: InchDriver Size: #2
Material: steelCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #10, Length 2 1/2 In, Driver Size #2, Thread Type Coarse, Package 500

Reviews