Shop Alternate Products
This Product is Discontinued
Spax
Multi-Material Screw, zinc Steel Pan Head 100 PK (Discontinued)
Mfr # 4111010500163
Zoro # G0292984
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Size #2
- Material Steel
- Finish zinc