Multi Screw, #10, PK50

SPAX| Zoro #: G0647604| Mfr #: 4101010500503

$5.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Length: 2"
Item: Multi-Material Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647604 Mfr #: 4101010500503
Thread Type: UNCLength: 2"
Item: Multi-Material ScrewFinish: zinc
Size: #10Drive Type: Phillips/Square
Package Quantity: 50Head Type: Flat
System of Measurement: InchDriver Size: #2
Material: steelCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #10, Length 2 In, Driver Size #2, Thread Type Coarse, Package 50

Reviews