DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Multi Screw, #10, PK60

SPAX| Zoro #: G0700761| Mfr #: 4101010500403

$9.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #2
Material: steel
Package Quantity: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700761 Mfr #: 4101010500403
Driver Size: #2Material: steel
Package Quantity: 60System of Measurement: Inch
Head Type: FlatLength: 1-1/2"
Drive Type: Phillips/SquareFinish: zinc
Item: Multi-Material ScrewSize: #10
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #10, Length 1 1/2 In, Driver Size #2, Thread Type Coarse, Package 60

Reviews