Multi Screw, #10, PK75

SPAX| Zoro #: G2178732| Mfr #: 4111010500253

$10.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #2
Material: steel
Package Quantity: 75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178732 Mfr #: 4111010500253
Driver Size: #2Material: steel
Package Quantity: 75System of Measurement: Inch
Head Type: PanLength: 1"
Drive Type: Phillips/SquareFinish: zinc
Item: Multi-Material ScrewSize: #10
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Pan Head, Steel, Zinc Finish, Phillips/Square, Size #10, Length 1 In, Driver Size #2, Thread Type Coarse, Package 75

Reviews