KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi Screw, #10, PK90

SPAX| Zoro #: G1239883| Mfr #: 4111010500203

$5.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Material: steel
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239883 Mfr #: 4111010500203
Thread Type: UNCMaterial: steel
Length: 3/4"Package Quantity: 90
Drive Type: Phillips/SquareHead Type: Pan
Size: #10System of Measurement: Inch
Finish: zincItem: Multi-Material Screw
Driver Size: #2Country of Origin (subject to change): United States

Description

Multi-Material Screw, Pan Head, Steel, Zinc Finish, Phillips/Square, Size #10, Length 3/4 In, Driver Size #2, Thread Type Coarse, Package 90

Reviews