Multi Screw, #14, PK25

SPAX| Zoro #: G1466647| Mfr #: 4101820600753

$5.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Multi-Material Screw
Driver Size: #3
Head Type: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466647 Mfr #: 4101820600753
Item: Multi-Material ScrewDriver Size: #3
Head Type: FlatSize: #14
Finish: DacrotizedDrive Type: Phillips/Square
Length: 3"Material: steel
System of Measurement: InchPackage Quantity: 25
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Deltatone/Deltaseal Finish, Phillips/Square, Size #14, Length 3 In, Driver Size #3, Thread Type Coarse, Package 25

Reviews