Multi Screw, #14, PK30

SPAX| Zoro #: G1999663| Mfr #: 4101010600753

$11.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1999663 Mfr #: 4101010600753
Item: Multi-Material ScrewSystem of Measurement: Inch
Material: steelThread Type: UNC
Drive Type: Phillips/SquareSize: #14
Length: 3"Finish: zinc
Head Type: FlatDriver Size: #3
Country of Origin (subject to change): United States

Product Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #14, Length 3 In, Driver Size #3, Thread Type Coarse, Package 30
Save 15%. Sign up for Z-mail.