KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi Screw, #14, PK30

SPAX| Zoro #: G0294567| Mfr #: 4101820600603

$8.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Flat
Driver Size: #3
Finish: Dacrotized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294567 Mfr #: 4101820600603
Head Type: FlatDriver Size: #3
Finish: DacrotizedSize: #14
Length: 2-1/2"Package Quantity: 30
Drive Type: Phillips/SquareSystem of Measurement: Inch
Item: Multi-Material ScrewThread Type: UNC
Material: steelCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Deltatone/Deltaseal Finish, Phillips/Square, Size #14, Length 2 1/2 In, Driver Size #3, Thread Type Coarse, Package 30

Reviews