Multi Screw, #14, PK35

SPAX| Zoro #: G0735147| Mfr #: 4101820600503

$6.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #3
Material: steel
Package Quantity: 35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735147 Mfr #: 4101820600503
Driver Size: #3Material: steel
Package Quantity: 35System of Measurement: Inch
Head Type: FlatLength: 2"
Drive Type: Phillips/SquareFinish: Dacrotized
Item: Multi-Material ScrewSize: #14
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Deltatone/Deltaseal Finish, Phillips/Square, Size #14, Length 2 In, Driver Size #3, Thread Type Coarse, Package 35

Reviews