Multi Screw, #14, PK8

SPAX| Zoro #: G0958605| Mfr #: 4101010601202

$2.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958605 Mfr #: 4101010601202
Item: Multi-Material ScrewMaterial: steel
Thread Type: UNCSystem of Measurement: Inch
Head Type: FlatDriver Size: #3
Drive Type: Phillips/SquareSize: #14
Length: 4-3/4"Finish: zinc
Country of Origin (subject to change): United States

Product Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #14, Length 4 3/4 In, Driver Size #3, Thread Type Coarse, Package 8

Product Reviews

Save 15%. Sign up for Z-mail.