Multi Screw, 5/16, PK50

SPAX| Zoro #: G0908284| Mfr #: 0191020802605

$149.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908284 Mfr #: 0191020802605
System of Measurement: InchThread Type: UNC
Head Type: FlatItem: Multi-Material Screw
Material: SteelLength: 10"
Finish: Yellow ZincDriver Size: T40
Drive Type: TorxSize: 5/16"
Country of Origin (subject to change): United States

Product Description

Multi-Material Screw, Flat Head, Steel, Yellow Zinc Finish, Torx, Size 5/16 In, Length 10 In, Driver Size T40, Thread Type Coarse, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.