TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Multi Screw, #6, PK110

SPAX| Zoro #: G0258885| Mfr #: 4101010350403

$8.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNCMaterial: SteelDriver Size: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258885 Mfr #: 4101010350403
Thread Type: UNCMaterial: Steel
Driver Size: #2Item: Multi-Material Screw
Finish: zincLength: 1-1/2"
Head Type: FlatSystem of Measurement: Inch
Package Quantity: 110Drive Type: Phillips/Square
Size: #6Country of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #6, Length 1 1/2 In, Driver Size #2, Thread Type Coarse, Package 110

Reviews