KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi Screw, #6, PK125

SPAX| Zoro #: G1557193| Mfr #: 4101010350323

$9.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Length: 1-1/4"
Item: Multi-Material Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557193 Mfr #: 4101010350323
Thread Type: UNCLength: 1-1/4"
Item: Multi-Material ScrewFinish: zinc
Size: #6Drive Type: Phillips/Square
Package Quantity: 125Head Type: Flat
System of Measurement: InchDriver Size: #2
Material: steelCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #6, Length 1 1/4 In, Driver Size #2, Thread Type Coarse, Package 125

Reviews