20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Multi Screw, #6, PK150

SPAX| Zoro #: G0922887| Mfr #: 4101010350253

$9.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0922887 Mfr #: 4101010350253
Thread Type: UNCItem: Multi-Material Screw
Driver Size: #2Size: #6
Finish: zincDrive Type: Phillips/Square
Package Quantity: 150Material: Steel
System of Measurement: InchHead Type: Flat
Length: 1"Country of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #6, Length 1In, Driver Size #2, Thread Type Coarse, Package 150

Reviews