KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi Screw, #6, PK40

SPAX| Zoro #: G2070984| Mfr #: 4101020350252

$2.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Length: 1"
Item: Multi-Material Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070984 Mfr #: 4101020350252
Thread Type: UNCLength: 1"
Item: Multi-Material ScrewFinish: Yellow Zinc
Size: #6Drive Type: Phillips/Square
Package Quantity: 40Head Type: Flat
System of Measurement: InchDriver Size: #2
Material: steelCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Yellow Zinc Finish, Phillips/Square, Size #6, Length 1 In, Driver Size #2, Thread Type Coarse, Package 40

Reviews