Multi Screw, #8, Phillips/Sq, PK1000

SPAX| Zoro #: G0621101| Mfr #: 0141010400405

$71.87 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Driver Size: #2
Material: steel
Package Quantity: 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621101 Mfr #: 0141010400405
Driver Size: #2Material: steel
Package Quantity: 1000System of Measurement: Inch
Head Type: FlatLength: 1-1/2"
Drive Type: Phillips/SquareFinish: zinc
Item: Multi-Material ScrewSize: #8
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square Drive, Size #8, Length 1 1/2 In, Driver Size #2, Thread Type Coarse, Package 1000

Reviews