SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Multi Screw, #8, PK110

SPAX| Zoro #: G0773297| Mfr #: 4101020400323

$8.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNCMaterial: SteelDriver Size: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773297 Mfr #: 4101020400323
Thread Type: UNCMaterial: Steel
Driver Size: #2Item: Multi-Material Screw
Finish: Yellow ZincLength: 1-1/4"
Head Type: FlatSystem of Measurement: Inch
Package Quantity: 110Drive Type: Phillips/Square
Size: #8Country of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Yellow Zinc Finish, Phillips/Square, Size #8, Length 1 1/4 In, Driver Size #2, Thread Type Coarse, Package 110

Reviews