BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Multi Screw, #8, PK150

SPAX| Zoro #: G0450055| Mfr #: 4101010400203

$7.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #2Size: #8Package Quantity: 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450055 Mfr #: 4101010400203
Driver Size: #2Size: #8
Package Quantity: 150Finish: zinc
Item: Multi-Material ScrewDrive Type: Phillips/Square
Head Type: FlatLength: 3/4"
System of Measurement: InchMaterial: Steel
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #8, Length 3/4 In, Driver Size #2, Thread Type Coarse, Package 150

Reviews