SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Multi Screw, #8, PK75

SPAX| Zoro #: G1305963| Mfr #: 4101010400603

$10.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #2Material: steelPackage Quantity: 75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305963 Mfr #: 4101010400603
Driver Size: #2Material: steel
Package Quantity: 75System of Measurement: Inch
Head Type: FlatLength: 2-1/2"
Drive Type: Phillips/SquareFinish: zinc
Item: Multi-Material ScrewSize: #8
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #8, Length 2 1/2 In, Driver Size #2, Thread Type Coarse, Package 75

Reviews