SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Multi Screw, #8, PK75

SPAX| Zoro #: G1617542| Mfr #: 4101020400603

$9.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNCMaterial: SteelDriver Size: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617542 Mfr #: 4101020400603
Thread Type: UNCMaterial: Steel
Driver Size: #2Item: Multi-Material Screw
Finish: Yellow ZincLength: 2-1/2"
Head Type: FlatSystem of Measurement: Inch
Package Quantity: 75Drive Type: Phillips/Square
Size: #8Country of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Yellow Zinc Finish, Phillips/Square, Size #8, Length 2 1/2 In, Driver Size #2, Thread Type Coarse, Package 75

Reviews