KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multi Screw, #8, PK80

SPAX| Zoro #: G1837981| Mfr #: 4101010400453

$8.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Flat
Driver Size: #2
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837981 Mfr #: 4101010400453
Head Type: FlatDriver Size: #2
Finish: zincSize: #8
Length: 1-3/4"Package Quantity: 80
Drive Type: Phillips/SquareSystem of Measurement: Inch
Item: Multi-Material ScrewThread Type: UNC
Material: steelCountry of Origin (subject to change): United States

Description

Multi-Material Screw, Flat Head, Steel, Zinc Finish, Phillips/Square, Size #8, Length 1 3/4 In, Driver Size #2, Thread Type Coarse, Package 80

Reviews