Multi Screw Kit, 195 PC

SPAX| Zoro #: G1950803| Mfr #: 0101820990902

$20.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1950803 Mfr #: 0101820990902
Drive Type: Phillips SquareSystem of Measurement: Inch
Material: steelDriver Size: #2, #3
Item: Multi-Material Screw AssortmentIncludes: Flat Head Screws (50) Each: #6x5/8", (35) Each: #8x3/4", (30) Each: #8x1", (25) Each: #8x1-1/2", (15) Each: #12x2", (10) Each: #14x4", Pan Head Screws (30) Each: #8x3/4", and Plastic Case
Head Type: Flat and PanSize: #6 to #14
Number of Pieces: 195Length: 5/8 to 4"
Finish: VariousCountry of Origin (subject to change): United States

Product Description

Multiple Screw Assortment, Flat Head, Steel, Various Finish, Phillips/Square, Size #6 to #14, Length 5/8 to 4 In, Driver Size #2, #3, Thread Type Coarse, Number of Pieces 195
Save 15%. Sign up for Z-mail.