Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-Jet Shwrhd, W/ Mssg Brass Fn

  • Zoro #: G0600909
  • Mfr #: S-2005-HB-PB
Speakman 5-Jet Shwrhd,  W/ Mssg Brass Fn S-2005-HB-PB
Speakman 5-Jet Shwrhd,  W/ Mssg Brass Fn S-2005-HB-PB
Speakman 5-Jet Shwrhd,  W/ Mssg Brass Fn S-2005-HB-PB
Speakman 5-Jet Shwrhd,  W/ Mssg Brass Fn S-2005-HB-PB
$39.41
  • Shower Head Type: Wall Mounted
  • Flow Rate (GPM): 2.5
  • Connection: 1/2 in NPT
See full product details
Orders over $75 ship free.

Speakman #S-2005-HB-PB Specifications

  • Zoro #: G0600909
  • Mfr #: S-2005-HB-PB
Shower Head Type: Wall Mounted Flow Rate (GPM): 2.5
Connection: 1/2 in NPT Green Certification or Other Recognition: WaterSense Approved
Width: 4 1/8 in Diverter Tub Spout Length: 0
Type: wall Flow Rate: 2.5 gpm
ADA Compliant: No Ligature Resistant: No
Height: 5 1/2 in Standards: ASME A112.18.1, CSA B125.1
Item: Massage Shower Head Material of Construction: Plastic
Depth: 5 1/2 in Primary Material: Plastic
Handle Type: None Face Dia.: 4 1/8 in
Showerhead Type: Wall Mounted Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Massage Shower Head, Ligature Resistant No, Wall Mounted

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Speakman #S-2005-HB-PB