Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-Jet Shwrhd, W/Mssg 2.0 Gpm

  • Zoro #: G0600936
  • Mfr #: S-2005-HB-E2
Speakman 5-Jet Shwrhd,  W/Mssg 2.0 Gpm S-2005-HB-E2
Speakman 5-Jet Shwrhd,  W/Mssg 2.0 Gpm S-2005-HB-E2
Speakman 5-Jet Shwrhd,  W/Mssg 2.0 Gpm S-2005-HB-E2
Speakman 5-Jet Shwrhd,  W/Mssg 2.0 Gpm S-2005-HB-E2
$30.00
  • Standards: ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
  • Finish: Chrome
  • ADA Compliant: No
See full product details
Orders over $75 ship free.

Speakman #S-2005-HB-E2 Specifications

  • Zoro #: G0600936
  • Mfr #: S-2005-HB-E2
Standards: ASME A112.18.1, CSA B125.1, EPA WaterSense(R) Finish: Chrome
ADA Compliant: No Includes: Thread Seal Tape
Depth: 5 1/2 in Material of Construction: Plastic
Max. Flow: 2.0 gpm Features: 5 Plungers with 50 Sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle
Connection: 1/2 in -14 NPTF Ligature Resistant: No
Flow Rate (GPM): 2.0 Shower Head Type: Wall Mounted
Green Certification or Other Recognition: WaterSense Approved Flow Rate: 2.0 gpm
Connection Type: NPTF Item: Showerhead
Diverter Tub Spout Length: 0 Face Dia. (In.): 5-9/10
Valve Type: Fixed Height: 4 3/8 in
Handle Type: None Primary Material: Plastic
Type: wall Width: 4 3/8 in
Manufacturers Warranty Length: 1 yr Face Dia.: 4 1/8 in
ADA Compliance: No Connection Size: 1/2 in
CEC Compliant: Non CEC Compliant Showerhead Type: Wall Mounted
Includes Tub Spout: No Trim Finish: Polished Chrome
Compatible Grainger Part Number: 490Z56 Series: Hotel S-2005-HB
Includes Fixed Showerhead: Yes Fixed Showerhead Thickness: 5 1/2 in
Showerhead Function: Multi Face Shape: Circle
Showerhead Spray Pattern: Combo Includes Handheld Showerhead: No
Includes Handle: Yes Showerhead Material: Brass, Plastic
Includes Valve: No Includes Trim Plate: No
Showerhead Shape: Bulb Fixed Showerhead Flow Rate: 2 gpm
Compatible Mfr. Model Number: S-2005-HB-E175 Fixed Showerhead Width: 4 1/8 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 5 1/2 in, Fixed Showerhead Width 4 1/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HB, 1/2 in NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Speakman #S-2005-HB-E2