KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aerator Asst, Universal, Incl 3 and Wrench

SPEAKMAN| Zoro #: G0863615| Mfr #: RPG05-0733-PC

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Flow Rate (GPM): 0.5
Item: Aerator Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863615 Mfr #: RPG05-0733-PC
Finish: ChromeFlow Rate (GPM): 0.5
Item: Aerator AssortmentType: Vandal Resistant, BOCA Outlet, Universal
Package Quantity: 1Country of Origin (subject to change): United States

Description

Aerator Assortment, Vandal-Resistant, BOCA Outlet, Connection Univeral, Material of Construction Brass Shell, ABS Restrictor, Chrome Finish, Height 0.5 In, Width 3.5 In, Length 5.5 In, Diameter 6.75 In, Flow Rate 0.5 GPM, For Use With Speakman Faucets, Includes 3 Aerators and Wrench

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews