BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Exposed Shower, Wall Mtd, Chrome, 1/2 NPTF

SPEAKMAN| Zoro #: G0562003| Mfr #: SC-1220-AF

$193.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 7-1/4Flow Rate (GPM): 2.5ADA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562003 Mfr #: SC-1220-AF
Depth (In.): 7-1/4Flow Rate (GPM): 2.5
ADA Compliant: YesIncludes: Showerhead
Connection (In.): 1/2 NPTFDiverter Tub Spout Length: 0
Handle Finish: ChromeWidth (In.): 8-1/4
Color/Finish: ChromeHandle Type: None
Features: Height (In.): 23-7/8
Max. Flow: 2.5 GPMType: Wall Mounted
Valve Design: 2 Handle Non-Balance PressureStandards:
Replacement Cartridge: RPG05-0532, RPG05-0533Country of Origin (subject to change): China

Description

Exposed Shower, Wall Mount, Handle Type Cross, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Brass/Galvanized Steel, Connection 1/2 In NPTF, Max Flow 2.5 GPM, 2 Handle Non-Balance Pressure Valve Design, Replacement Cartridge RPG05-0532, RPG05-0533, Standards ASME 112.5/CAS125.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews