Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Faucet Mounted Eyewash Station No Bowl

  • Zoro #: G0189920
  • Mfr #: SEF-1801
$561.75
  • Eye Wash Activates By: Pull Handle
  • Head Dia.: 0.8125 in
  • Width: 16 in
See full product details
This item ships free.

Speakman #SEF-1801 Specifications

  • Zoro #: G0189920
  • Mfr #: SEF-1801
Eye Wash Activates By: Pull Handle Head Dia.: 0.8125 in
Width: 16 in ANSI Compliant: Yes
Fitting Material: Compression Number of Heads: 2
Depth: 9 in Spray Head Material: Plastic
Color: Chrome, Yellow Eye Wash and Shower Mounting: Faucet
Valve Material: Ceramic Includes: MOUNTING HARDWARE
Eyewash Covering: No Height: 8 in
Eyewash Bowl Material: No Bowl Assembled/Unassembled: Assembled
Standards: Certified to ANSI/ISEA Z358.1, ASME A112.18.1/CSA B125.1, NSF 61, and NSF 372 B125.1, NSF 61 and NSF 372 Eye Wash Covering: No
Eye Wash Bowl Material: No Bowl Fitting Size: 3/8 in
ADA Compliance: Yes Item: Eyewash Station
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Eyewash/Faucet, Eye Wash and Shower Mounting Faucet, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Pull Handle, Eye Wash Covering No, Assembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 2, Chrome, Yellow

Reviews of Speakman #SEF-1801