Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Faucet Mounted Eyewash Station No Bowl

  • Zoro #: G0189896
  • Mfr #: SEF-2001
$474.93
  • Height: 8"
  • Head Dia.: 13/16"
  • Depth: 9"
See full product details
This item ships free.

Speakman #SEF-2001 Specifications

  • Zoro #: G0189896
  • Mfr #: SEF-2001
Height: 8" Head Dia.: 13/16"
Depth: 9" Item: Eyewash Station
Color: Chrome, Yellow Assembled/Unassembled: Assembled
Eyewash Covering: No Includes: MOUNTING HARDWARE
Standards: Certified to ANSI/ISEA Z358.1, ASME A112.18.1/CSA B125.1, NSF 61 and NSF 372 Fitting Material: Compression
Width: 4-1/2" Number of Heads: 2
ADA Compliance: No Valve Material: Ceramic
Eye Wash Activates By: Pull Handle Eyewash Bowl Material: No Bowl
Eye Wash Covering: No Fitting Size: 3/8"
ANSI Compliant: Yes Eye Wash and Shower Mounting: Faucet
Spray Head Material: Plastic Eye Wash Bowl Material: No Bowl
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Emergency eyewash stations are available in portable, wall-mounted, and faucet-mounted models. Take a look at the features for Speakman Eyewash/Faucet. Color: Chrome, Yellow, Includes: MOUNTING HARDWARE.

Reviews of Speakman #SEF-2001