Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Faucet Mounted Eyewash Station No Bowl
  • Zoro #: G0189905
  • Mfr #: SEF-1801-TW
$1,479.75
  • ADA Compliance: Yes
  • Height: 8"
  • Color: Chrome, Yellow
See full product details
This item ships free.

Speakman #SEF-1801-TW Specifications

  • Zoro #: G0189905
  • Mfr #: SEF-1801-TW
ADA Compliance: Yes Height: 8"
Color: Chrome, Yellow Eye Wash Bowl Material: No Bowl
Depth: 9" Fitting Material: Compression
Head Dia.: 13/16" Eyewash Bowl Material: No Bowl
Valve Material: Ceramic Standards: Certified to ANSI/ISEA Z358.1, ASME A112.18.1/CSA B125.1, NSF 61, and NSF 372 B125.1, NSF 61 and NSF 372
Item: Eyewash Station Number of Heads: 2
Eye Wash and Shower Mounting: Faucet Eye Wash Covering: No
Width: 16" ANSI Compliant: Yes
Eye Wash Activates By: Pull Handle Eyewash Covering: No
Assembled/Unassembled: Assembled Fitting Size: 3/8"
Spray Head Material: Plastic Includes: MOUNTING HARDWARE
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Eyewash/Faucet with Thermo Mixing Valve, Eye Wash and Shower Mounting Faucet, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Pull Handle, Eye Wash Covering No, Assembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 2, Chrome, Yellow

Reviews of Speakman #SEF-1801-TW