KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flow Control Outlet, Faucet, 2.2 GPM

SPEAKMAN| Zoro #: G1337226| Mfr #: RPG05-0674-PC

$4.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 2.2 gpm
Item: Flow Control Outlet
Includes: Outlet And Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337226 Mfr #: RPG05-0674-PC
Flow Rate: 2.2 gpmItem: Flow Control Outlet
Includes: Outlet And WrenchFor Use With: Faucet
Finish: ChromeMaterial: Brass, Plastic, Rubber
Size: 3-1/2" x 5-1/2"Sub-Category: -1
Country of Origin (subject to change): United States

Description

Flow Control Outlet, Material Brass, Plastic, Rubber, For Use With Speakman Faucets, Finish Chrome, Size 3-1/2 In. x 5-1/2 In., Flow Rate 2.2 gpm, Includes Outlet And Wrench

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews