Skip to Main Content
customer-service Help

Glenwynn, Skirted One Piece Toilet

Speakman Glenwynn,  Skirted One Piece Toilet T-5001-E
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$621.45
  • Color: White
  • Material: Porcelain
  • Width: 16.375
See full product details
This item ships free.
Total: $621.45

Speakman #T-5001-E Specifications

  • Color: White
  • Material: Porcelain
  • Width: 16.375
  • Finish: Vitreous China
  • For Use With: Residential & Commercial
  • Height: 28.75
  • Weight: 99.21
  • Application: Floor Mounted
  • Length: 28.375
  • Connection Type: Compression
  • Connection Size: 3/8"
  • Residential / Commercial: Both
  • Shop By: New Products
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Speakman Glenwynn T-5001-E Skirted One Piece Toilet delivers modern style that’s backed by today's most sought-after functional features. The one-piece design is easy-to-clean both inside and out, with a linear bottom for an updated look and a rimless interior that reduces grime-collecting crevices inside the bowl. Includes everything needed for installation, including a soft-close lid and our best and longest-lasting fill valve. Elongated seat meets ADA requirements.

Restrictions and Compliance

This item has been restricted from sale in the following states: AK

Reviews of Speakman #T-5001-E