Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

48 in Length, Concealed Wall Mount, Stainless Steel, Grab Bar

  • Zoro #: G4837128
  • Mfr #: SA-1309-48
$140.10
  • Height: 3 1/8 in
  • Frame: Stainless Steel
  • Mounting Screws: Concealed
See full product details
This item ships free.

Speakman #SA-1309-48 Specifications

  • Zoro #: G4837128
  • Mfr #: SA-1309-48
Height: 3 1/8 in Frame: Stainless Steel
Mounting Screws: Concealed Finish: Polished chrome
Length: 48 in Item: Grab Bar
Type: Concealed Wall Mount Dia.: 1 1/4 in
Includes: Mounting hardware Material: Stainless Steel
Width: 2 3/4 in Weight Capacity: 250 lb
Depth: 2 3/4 in Color: Silver
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Grab Bar, Concealed Wall Mount, Stainless Steel, Polished Chrome Finish, Color Silver, Stainless Steel Frame, Length 48 in, Width 2 3/4 in, Height 3 1/8 in, Depth 2 3/4 in, Dia. 1 1/4 in, Mounting Screws Concealed, Weight Capacity 250 lb, Includes Mounting Hardware

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speakman #SA-1309-48