Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Handle Single Hole Mount, Commercial/Residential 1 Hole

  • Zoro #: G3770490
  • Mfr #: SB-1004-E
$384.80
  • Handle Type: Lever
  • Faucet Handle Type: Joystick
  • Drain Style: Drain with Pop-Up Rod
See full product details
This item ships free.

Speakman #SB-1004-E Specifications

  • Zoro #: G3770490
  • Mfr #: SB-1004-E
Handle Type: Lever Faucet Handle Type: Joystick
Drain Style: Drain with Pop-Up Rod Drain Type: Pop Up
Faucet Type: Bathroom Sink Faucet Replacement Cartridge: Mfr. No. RPG05-0986
ADA Compliance: Yes Temp. Control: No
Flow Outlet Type (Faucet): Aerated ADA Compliant: Yes
Ligature Resistant: No Battery Charger CEC Compliant: CEC Compliant
Spout Length: 5 in Mounting Type - Faucet: Deck
Connection: 3/8" Female Compression Compliance: ASME A112.18.1/CSA B125.1
Item: Vessel Bathroom Faucet Mounting Hole Center to Center: Single Hole
Number of Handles: 1 Flow Outlet Type: Aerated
Includes: * Manufacturers Warranty Length: 1 yr
CEC Compliant: CEC Compliant Standards: ASME A112.18.1/CSA B125.1 and NSF 61
Height: 5-7/8" Flow Outlet Type - Faucet: Aerated
Valve Type: Ceramic Mounting Type: Single-Hole Mount
Finish: Polished chrome Commercial / Residential: Residential
Faucet Operation: Lever Handle Faucet Spout: Standard
Green Certification or Other Recognition: WaterSense Approved Body Material: Brass
Handle Material: Brass Overall Height: 5-7/8"
Residential / Commercial: Commercial/Residential Faucet Finish: Chrome
Series: Neo Flow Rate: 1.2 gpm
Faucet Spout Shape: Vessel Power Source: None
Number of Holes: 1 Material: Lead Free Brass
Water Inlet Connection Type: Push in Compression Faucet Handle Material: Brass
Valve Type - Faucets: Hot/Cold Cartridge Temperature Control: No
Spout Height: 5 7/8 in Faucet Body Material: Brass
Max. Mounting Hole Center Distance: 8 in Faucet Activation: Manual
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Item Vessel Bathroom Faucet

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Speakman #SB-1004-E