Speakman

Lewes Towel Bar

Speakman Lewes Towel Bar SA-2207-PN
Hover or click to zoom Tap to zoom
Key Features
  • Length: 26.062
  • Material: Brass
  • Width: 2.75
  • Height: 2
  • Color: Polished Nickel
  • Weight: 1.6
  • Country of Origin (subject to change): China
See full product details
$153.90

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Speakman #SA-2207-PN Specifications

  • Length: 26.062
  • Material: Brass
  • Width: 2.75
  • Height: 2
  • Color: Polished Nickel
  • Weight: 1.6
  • Country of Origin (subject to change): China

Description

The features distinct, curved details to perfectly coordinate with every member of the Lewes Collection. Its substantial frame provides substantial space to elegantly display towels. Includes all mounting hardware and is constructed of durable, solid brass.

Reviews of Speakman #SA-2207-PN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.