PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Metal Hose, 1/2 In. NPSF, 60 In. L

SPEAKMAN| Zoro #: G1365603| Mfr #: VS-152

$24.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Shower accessoryConnection: 1/2" FNPSFor Use With: Hand Showers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365603 Mfr #: VS-152
Sub-Category: Shower accessoryConnection: 1/2" FNPS
For Use With: Hand ShowersFor Use With Grainger Item Number: 2WLL9
Material: Metal, Rubber, and ABS PlasticFor Use With Mfr. Model Number: VS-1001-ADA-PC
Finish: ChromeItem: Metal Hose
Size: 60"LIncludes: Washers (2)
Country of Origin (subject to change): China

Description

Metal Hose, Material of Construction Metal, For Use With Hand Showers, Finish Chrome, Connection 1/2 In. FNPS

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews