Metering Handle, Plain, Chrome, Dia 4.75 In

SPEAKMAN| Zoro #: G1359574| Mfr #: RPG11-0034-PC

$31.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Sub-Category:
Item: Metering Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359574 Mfr #: RPG11-0034-PC
Finish: ChromeSub-Category:
Item: Metering HandleSize: 3-1/2"
For Use With: Metering FaucetsMaterial: Brass
Country of Origin (subject to change): Taiwan, Province of China

Description

Metering Handle, Material Brass, For Use With Speakman Metering Faucets, Finish Chrome, Size 3-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews