Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual Handle 4.02" Mount, Commercial/Residential 3 Hole Brushed Nickel

  • Zoro #: G4833241
  • Mfr #: SB-1711-E-BN
$110.50
  • Faucet Spout Shape: Mid Arc
  • ADA Compliance: Yes
  • Drain Type: Pop Up
See full product details
This item ships free.

Speakman #SB-1711-E-BN Specifications

  • Zoro #: G4833241
  • Mfr #: SB-1711-E-BN
Faucet Spout Shape: Mid Arc ADA Compliance: Yes
Drain Type: Pop Up Number of Holes: 3
Replacement Cartridge: Mfr. No. RPG05-0957 or Mfr. No. RPG05-0958 ADA Compliant: Yes
Series: Chelsea Flow Outlet Type - Faucet: Aerated
Faucet Type: Bathroom Sink Faucet Body Material: Brass
Power Source: None Temp. Control: No
Ligature Resistant: No Valve Type: Ceramic
Mounting Hole Center to Center: 4.02" Spout Length: 8 in
CEC Compliant: CEC Compliant Flow Rate: 1.2 gpm
Flow Outlet Type (Faucet): Aerated Connection: 1/2" NPSM
Commercial / Residential: Commercial/Residential Number of Handles: 2
Mounting Type - Faucet: Deck Faucet Finish: Brushed Nickel
Standards: ASME A112.18.1/CSA B125.1, NSF372, NSF61 Includes: Drain
Height: 2-55/64" Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Manufacturers Warranty Length: 1 yr Limited Item: Mid Arc Bathroom Faucet
Faucet Handle Type: Lever Faucet Operation: Dual Handle
Drain Style: Drain with Pop-Up Rod Residential / Commercial: Commercial/Residential
Battery Charger CEC Compliant: CEC Compliant Green Certification or Other Recognition: WaterSense Approved
Flow Outlet Type: Aerated Handle Type: Sculpted Lever Handles
Mounting Type: Deck Finish: Brushed Nickel
Material: Lead Free Brass Max. Mounting Hole Center Distance: 8 in
Water Inlet Connection Type: NPSM Faucet Activation: Manual
Valve Type - Faucets: Hot/Cold Cartridge Spout Height: 2 55/64 in
Faucet Body Material: Brass Temperature Control: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Item Mid Arc Bathroom Faucet

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Speakman #SB-1711-E-BN