- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathtub Faucets & Accessories
- /
- Shower Heads
- /
- wall, Shower Head, Polished Chrome, Wall
Speakman
wall, Shower Head, Polished Chrome, Wall
Mfr # S-2005-HB
Zoro # G0699027
$36.29
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 2.5 gpm
- Length 4.13
- Width 4.38
Customers Also Purchased
- Brand Speakman
-
MFR #
S-2005-HB
-
Zoro #
G0699027
- UPC # 671252029370
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.13 |
Width | 4.38 |
Height | 5.9 |
Face Dia. | 4-1/8" |
Face Dia. (In.) | 4-1/10 |
Hose Length (In.) | 0.0 |
Depth | 5-1/2" |
Diverter Tub Spout Length | 0 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 IN.-14 |
Fixed Showerhead Width | 4 1/8 in |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.13 |
Hose Length | 0 |
Details
Item | Shower Head |
Color | Chrome |
Material | Plastic |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Number of Holes | 0 |
ADA Compliant | No |
Weight | 1.25 |
Shower Head Type | Wall Mounted |
Connection | 1/2"-14 FNPT |
Standards | ASME A112.18.1/CSA B125.1 |
Handle Finish | Chrome |
Includes | Thread Seal Tape |
Connection Type | NPT |
Features | Spray Adjusting Anystream Technology, Unique, Transitional Design, 5 Plungers With 50 sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes |
Ligature Resistant | No |
Material of Construction | Brass & Plastic |
Type | Wall |
Handle Type | None |
Primary Material | Plastic |
Flow Rate (GPM) | 2.5 GPM |
Finish | Polished Chrome |
Connection (In.) | 1/2 NPT |
Max. Flow | 2.5 GPM |
Color/Finish | Chrome Plated |
Showerhead Type | Wall Mounted |
Includes Fixed Showerhead | Yes |
Fixed Showerhead Flow Rate | 2.5 gpm |
Fixed Showerhead Thickness | 5 1/2 in |
Showerhead Shape | Bulb |
Includes Handheld Showerhead | No |
Includes Valve | No |
Face Shape | Circle |
Showerhead Material | Brass, Plastic |
Includes Trim Plate | No |
ADA Compliance | No |
Series | Hotel S-2005-HB |
Includes Tub Spout | No |
Trim Finish | Polished Chrome |
CEC Compliant | Non CEC Compliant |
Includes Handle | Yes |
Showerhead Function | Multi |
Compatible Mfr. Model Number | S-2005-HB-E175 |
Showerhead Spray Pattern | Combo |
Number of Handles | 1 |
Max Deck Thickness (In.) | 0.0 |
Number of Showerheads | 1 |
Assembly Required | No |
Flow Type | Spray |
Escutcheon Included | No |
Massage Feature | Yes |
Shower Head Shape | Round |
Handle Placement | Side |
Warranty | Limited Lifetime |
Collection | Hotel |
Number of Jets | 5 |
Shower Arm Included | No |
Pause Control | No |
Vandal Resistant | No |
Diverter Included | No |
Theme | Transitional |
Integral Stops | No |
Shower Head Function | Multifunction |
CEC Certified | No |
Spout Reach (In.) | 0.0 |
Certifications | ASME A112.18.1/CSA B125.1 IAPMO Certified |
Installation Type | Shower Arm |
Temperature Limit Control | No |
Hose Included | No |
Scald Guard Included | No |
Self-Cleaning Nozzles | Yes |
Rough-in Valve Template Included | No |
Handles Included | Yes |
Drain Included | No |
Number of Spray Patterns | 3 |
Valve Included | No |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 5 1/2 in, Fixed Showerhead Width 4 1/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HB, 1/2 in NPTF, Showerhead Function Multi, Brass, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Documents & Resources
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Explore More Products
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall S-2005-HB-BN
- SPEAKMAN Neo VS-3010-BN-E175 Low Flow Hand Shower Head VS-3010-BN-E175
- SPEAKMAN Neo Hand Shower Wand VS-3000-MB
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall S-4200-BN-E15
- SPEAKMAN Neo Handheld Shower, Matte Black VS-3010-MB
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head S-2251-BN-E175
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall S-2253-E15
- SPEAKMAN Neo S-2762-MB-E175 Rain Shower Head S-2762-MB-E175
- SPEAKMAN Neo Multi-Function Shower Head S-3010-PB
- RINSE ACE Assisted Bather White ABS 3 settings Handheld Showerhead 2.5 gpm 94620
- JONES STEPHENS 1 in. Chrome Aerating Water Saver Brass Shower Head with Shutoff S01014
- Speakman Bathtub Faucets & Accessories