Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shower System, 48-29/32"H, 7"W, 2.50 gpm

  • Zoro #: G4879259
  • Mfr #: SM-10430-P
$380.00
  • Includes: Flange, Shower Arm
  • Shower Head Type: Wall Mounted
  • Item: Shower System
See full product details
This item ships free.

Speakman #SM-10430-P Specifications

  • Zoro #: G4879259
  • Mfr #: SM-10430-P
Includes: Flange, Shower Arm Shower Head Type: Wall Mounted
Item: Shower System Material of Construction: Brass, Plastic, Zinc
Mounting Type - Faucet: Wall Mounting Type (Faucet): Wall
ADA Compliant: No Depth: 8 in
Flow Rate: 2.5 gpm Ligature Resistant: No
Width: 7 in Manufacturers Warranty Length: 1 yr
Connection: 1/2 in NPT Height: 48 29/32 in
Connection Type: FNPT Features: Easily Installs Into Standard U.S. Plumbing Connections
Standards: ASME A112.18.1, ASSE 1016, CSA B125.1 CEC Compliant: Non CEC Compliant
Connection Size: 1/2 in ADA Compliance: Yes
Showerhead Type: Wall Mounted Face Shape: Circle
Fixed Showerhead Thickness: 3 1/2 in Showerhead Material: Brass, Plastic
Includes Check Stop: No Tub Spout Type: Pull Up Diverter Spout
Includes Trim Plate: Yes Includes Tub Spout: Yes
Trim Plate Depth: 4 1/8 in Trim Plate Shape: Circle
Includes Handheld Showerhead: No Fixed Showerhead Width: 4 1/2 in
Handle Length: 3 in Includes Fixed Showerhead: Yes
Spout Flow Rate: 2.5 gpm Tub Spout Connection Type: Slip Fit
Includes Stem: No Showerhead Spray Pattern: Combo
Trim Finish: Polished Chrome Includes Drain Stopper: No
Shower Valve Type: Pressure Balancing Series: Chelsea
Trim Plate Height: 7 in Spout Reach: 6 in
Includes Valve: Yes Includes Handle: Yes
Includes Cartridge: No Showerhead Shape: Trumpet
Includes Hot Temperature Limit: Yes Trim Plate Width: 7 in
Showerhead Function: Multi Tub Spout Material: Zinc
Fixed Showerhead Flow Rate: 2.5 gpm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shower System, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/2 in, Fixed Showerhead Width 4 1/2 in, Handle Length 3 in, Number of Handles 1, Speakman, Chelsea Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Multi, Showerhead Material Brass, Plastic, Showerhead Shape Trumpet, Showerhead Spray Pattern Combo

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Reviews of Speakman #SM-10430-P