KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Showerhead, Wall Mount

SPEAKMAN| Zoro #: G2278595| Mfr #: S-2251

$148.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate (GPM): 2.5
Connection (In.): 1/2 (F)NPT
Handle Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278595 Mfr #: S-2251
Flow Rate (GPM): 2.5Connection (In.): 1/2 (F)NPT
Handle Finish: ChromeType: wall
Includes: -Color/Finish: Chrome Plated
Diverter Tub Spout Length: 0Face Dia. (In.): 3-2/3
ADA Compliant: NoItem: Shower Head
Max. Flow: 2.5 GPMHandle Type: None
Material of Construction: BrassGreen Certification or Other Recognition: WaterSense Approved
Features: 8 Lexan Deposit Resisting Plungers With 64 Spray ChannelsStandards: ASME A112.18.1, CSA B125.1
Country of Origin (subject to change): China

Description

Showerhead, Wall Mount, Handle Type Chrome Plated Brass, Handle Finish Chrome, Color/Finish Chrome Plated, Material of Construction Brass, Face Dia 3 1/2 In, Connection 1/2 FNPT In, Max. Flow 2.5 GPM, Features 8 Lexan Deposit Resisting Plungers With 64 Spray Channels, Standards ANSI A112.18.1M

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews